Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 x 9 ft. Power Loomed Medium Rectangle Shag RugCream & Beige

  • Mfr # SG471-1113-6

  • Zoro # G409748357


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Color
Cream/Beige
Pattern
florida shag
Material
Polypropylene
Pile Height
1.18in
Size
6 ft x 9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG471-1113-6
Zoro #
G409748357
UPC #
889048323629
Country of Origin
Turkey

Dimensions

Pile Height
1.18in
Size
6 ft x 9 ft

Details

Color
Cream/Beige
Pattern
florida shag
Material
Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.