Zoro Homepage

6 x 9 ft. Southampton Rectangle Area Rug, Grey

  • Mfr # SHA301F-6

  • Zoro # G511527963


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Weave
hand tufted / hooked
Color
Grey
Material
45% Wool, 45% Polyester, 10% Cotton
Size
6 ft X 9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHA301F-6
Zoro #
G511527963
UPC #
195058073622
Country of Origin
India

Dimensions

Size
6 ft X 9 ft

Details

Weave
hand tufted / hooked
Color
Grey
Material
45% Wool, 45% Polyester, 10% Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.