This item is Discontinued.

Safavieh 6 x 9 ft. Traditional Lyndhurst Power Loom Area Rug Red & Ivory LNH328C-6

6 x 9 ft. Traditional Lyndhurst Power Loom Area Rug Red & Ivory (Discontinued)

  • Mfr # LNH328C-6
  • Zoro # G611556955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LNH328C-6
Zoro #
G611556955
UPC #
889048532915
Country of Origin
Türkiye

Dimensions

Size
6 ft x 9 ft
Pile Height
0.43in

Details

Color
Red/Ivory
Pattern
lyndhurst
Material
Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.