Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 x 9 ft. Tucson Collection Rectangle Power Loomed Rug Grey & Rust

  • Mfr # TSN125F-6

  • Zoro # G411538939


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Thickness
0.16 in
Weave
power loomed
Size
6ft X9ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSN125F-6
Zoro #
G411538939
UPC #
195058538343
Country of Origin
China

Dimensions

Thickness
0.16 in
Size
6ft X9ft

Details

Material
Polyester
Color
Grey/Rust
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.