
6.5 ft. Hilo Tiki Umbrella, Tiki
Mfr # PAT8512A
Zoro # G812082550
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Fabric Material
100% Polyester
Metal Type
Aluminum
Metal Color
Brown
Finish
Powder Coating
Color
Tiki
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAT8512A
Zoro #
G812082550
UPC #
889048966833
Country of Origin
China
Dimensions
Overall Size
Open: 73.62 X 73.62 X 87.79 Close: 4.7 X 4.7 X 87.79
Details
Fabric Material
100% Polyester
Metal Type
Aluminum
Metal Color
Brown
Finish
Powder Coating
Color
Tiki
Application
Residential Use Only
Assembly Required
Yes
Contents
Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.