Zoro Homepage

6.5 x 10 in. Elegant Rectangle Umbrella White & Black

  • Mfr # PAT8306E

  • Zoro # G012314369


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Overall Size
Size Dimension
Finish Surface Treatment
Powder Coating
Metal Color
Black
Metal Type
Aluminum
Pole Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT8306E
Zoro #
G012314369
UPC #
889048710863
Country of Origin
China

Dimensions

Overall Size
Size Dimension

Details

Finish Surface Treatment
Powder Coating
Metal Color
Black
Metal Type
Aluminum
Pole Material
Metal
Color
Ivory/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.