Zoro Homepage

6.5 x 10 in. Iris Rectangle Umbrella Navy & White

  • Mfr # PAT8304B

  • Zoro # G212313957


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Finish Surface Treatment
Powder Coating
Fabric Material
100% Polyester
Metal Color
Black
Metal Type
Aluminum
Color
Navy , White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT8304B
Zoro #
G212313957
UPC #
889048710825
Country of Origin
China

Details

Finish Surface Treatment
Powder Coating
Fabric Material
100% Polyester
Metal Color
Black
Metal Type
Aluminum
Color
Navy , White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.