Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6.5 x 10 in. Milan Rectangle Umbrella Navy & White

  • Mfr # PAT8308A

  • Zoro # G212378703


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Finish Surface Treatment
Powder Coating
Fabric Material
100% Polyester
Metal Type
Aluminum
Metal Color
Brown
Color
Navy , White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT8308A
Zoro #
G212378703
UPC #
889048710887
Country of Origin
China

Details

Finish Surface Treatment
Powder Coating
Fabric Material
100% Polyester
Metal Type
Aluminum
Metal Color
Brown
Color
Navy , White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.