This item is Discontinued.

Safavieh 66 in. Enrica Floor Lamp, Brass FLL4008A

66 in. Enrica Floor Lamp, Brass (Discontinued)

  • Mfr # FLL4008A
  • Zoro # G810711834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLL4008A
Zoro #
G810711834
UPC #
889048324909
Country of Origin
China

Dimensions

Cord Length
72 in
Size
25 in x 25 in x 66 in

Details

Shade Color
Off White
Bulb Type
Led 9w
Glass Color
Brass , Gold
Material
Iron/glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.