
7 Ft. -10 In. X 11 Ft. Large Rectangle Indoor-Outdoor Courtyard- Olive And Natural- Machine Made Rug (Discontinued)
- Mfr # CY2727-1E06-8
- Zoro # G910612147
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CY2727-1E06-8
Zoro #
G910612147
UPC #
683726852476
Country of Origin
China
Dimensions
Size
8ft X11ft
Width (In.)
11 ft
Length (In.)
93.96 in
Thickness
0.20 in
Details
Color
Olive/Natural
Material
Polyester, Polypropylene
Item
Rug
Shape
Rectangle
Weave
power loomed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.