This item is Discontinued.

Safavieh 7 ft. 9 in. x 10 ft. Journey Power Loomed Rectangle Area Rug Grey & Gold JNY179F-8

7 ft. 9 in. x 10 ft. Journey Power Loomed Rectangle Area Rug Grey & Gold (Discontinued)

  • Mfr # JNY179F-8
  • Zoro # G611532041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JNY179F-8
Zoro #
G611532041
UPC #
195058233507
Country of Origin
Turkey

Dimensions

Pile Height
0.23 in
Size
7ft X 10 ft

Details

Weave
power loomed
Material
Polyamide
Color
Grey/Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.