This item is Discontinued.

Safavieh 7 ft. 9 in. x 9 ft. 6 in. Shivan 100 Rectangle Area Rug - Ivory & Grey SHV136F-810

7 ft. 9 in. x 9 ft. 6 in. Shivan 100 Rectangle Area Rug - Ivory & Grey (Discontinued)

  • Mfr # SHV136F-810
  • Zoro # G511545851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHV136F-810
Zoro #
G511545851
UPC #
195058427098
Country of Origin
Turkey

Dimensions

Size
7 ft X 9fT

Details

Weave
power loomed
Color
Ivory/Grey
Material
70% Polypropylene, 30% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.