This item is Discontinued.

Safavieh 7 ft. - 9 in. x 9 ft. - 9 in. Lyndhurst Power Loomed 11 mm Pile Rug Large Rectangle - Ivory & Red LNH330A-810

7 ft. - 9 in. x 9 ft. - 9 in. Lyndhurst Power Loomed 11 mm Pile Rug Large Rectangle - Ivory & Red (Discontinued)

  • Mfr # LNH330A-810
  • Zoro # G211521933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LNH330A-810
Zoro #
G211521933
UPC #
683726403029
Country of Origin
Türkiye

Dimensions

Pile Height
0.43 in
Size
7 ft 9 in x 9 ft 9 in

Details

Material
Polypropylene
Weave
power loomed
Color
Ivory/Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.