This item is Discontinued.

Safavieh 7 x 7 ft. Berber Shag Contemporary Power Loomed Round Rug; Blue Rust & Ivory BER575M-7R

7 x 7 ft. Berber Shag Contemporary Power Loomed Round Rug; Blue Rust & Ivory (Discontinued)

  • Mfr # BER575M-7R
  • Zoro # G811662357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BER575M-7R
Zoro #
G811662357
UPC #
195058580335
Country of Origin
Turkey

Dimensions

Pile Height
1.18 in
Thickness
1.26 in
Size
7ft X7ft

Details

Weave
power loomed
Material
Polyester
Color
Blue Rust/Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.