Zoro Homepage

7 x 7 ft. Cape Cod Round Area Rug, Grey

  • Mfr # CAP221F-7R

  • Zoro # G309830299


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Weave
hand knotted
Material
Polyester
Size
7ft X7ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP221F-7R
Zoro #
G309830299
UPC #
889048921214
Country of Origin
India

Dimensions

Size
7ft X7ft

Details

Color
Grey
Weave
hand knotted
Material
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.