This item is Discontinued.

Safavieh 7 x 7 ft. Havana Outdoor Square Power Loomed Rug Light Brown & Black HAV319E-7SQ

7 x 7 ft. Havana Outdoor Square Power Loomed Rug Light Brown & Black (Discontinued)

  • Mfr # HAV319E-7SQ
  • Zoro # G911537739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HAV319E-7SQ
Zoro #
G911537739
UPC #
195058414869
Country of Origin
China

Dimensions

Size
6ft X 6 ft
Thickness
0.20 in

Details

Material
Polypropylene, Polyester
Color
Light Brown/Black
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.