This item is Discontinued.

Safavieh 7 x 7 ft. Natural Fiber Round Area RugNavy NF363N-7R

7 x 7 ft. Natural Fiber Round Area RugNavy (Discontinued)

  • Mfr # NF363N-7R
  • Zoro # G309832491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF363N-7R
Zoro #
G309832491
UPC #
889048989634
Country of Origin
India

Dimensions

Thickness
0.31in
Size
7inX7in

Details

Color
Navy
Pattern
natural fiber
Material
Jute
Weave
hand woven

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.