This item is Discontinued.

Safavieh 7 x 7 ft. Square Hudson Shag Power Loomed RugDark Grey & Ivory SGH283G-7SQ

7 x 7 ft. Square Hudson Shag Power Loomed RugDark Grey & Ivory (Discontinued)

  • Mfr # SGH283G-7SQ
  • Zoro # G609750136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGH283G-7SQ
Zoro #
G609750136
UPC #
889048256897
Country of Origin
Turkey

Dimensions

Size
7 ft x 7 ft
Pile Height
1.81 in

Details

Color
Dark Grey/Ivory
Material
Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.