This item is Discontinued.

Safavieh 7 x 7 ft. Square Monray 600 Power Loomed Rug; Red & Multi Color MNY648D-7SQ

7 x 7 ft. Square Monray 600 Power Loomed Rug; Red & Multi Color (Discontinued)

  • Mfr # MNY648D-7SQ
  • Zoro # G211669048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNY648D-7SQ
Zoro #
G211669048
UPC #
889048451025
Country of Origin
Turkey

Dimensions

Pile Height
3/8 in
Size
7ft X7ft

Details

Weave
power loomed
Material
Polyester
Color
Red/Multi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.