This item is Discontinued.

Safavieh 7 x 7 ft. Striped Kilim Contemporary Square Hand Woven Rug Light Blue & Ivory STK510M-7SQ

7 x 7 ft. Striped Kilim Contemporary Square Hand Woven Rug Light Blue & Ivory (Discontinued)

  • Mfr # STK510M-7SQ
  • Zoro # G209829744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STK510M-7SQ
Zoro #
G209829744
UPC #
889048977198
Country of Origin
India

Dimensions

Size
7 ft X 7 ft

Details

Weave
hand knotted
Material
90% Cotton, 10% Wool
Color
Light Blue/Ivory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.