This item is Discontinued.

Safavieh 7 x 7 ft. Striped Kilim Contemporary Square Hand Woven Rug Silver & Gray STK507G-7SQ

7 x 7 ft. Striped Kilim Contemporary Square Hand Woven Rug Silver & Gray (Discontinued)

  • Mfr # STK507G-7SQ
  • Zoro # G109828939
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STK507G-7SQ
Zoro #
G109828939
UPC #
889048976955
Country of Origin
India

Dimensions

Size
7 ft X 7 ft

Details

Color
Silver/Grey
Material
90% Cotton, 10% Wool
Weave
hand knotted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.