Zoro Homepage

7.5 ft. Elsa Square Umbrella Black & White

  • Mfr # PAT8403A

  • Zoro # G712124015


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Overall Size
OPEN,90in x 90in x 103.54in , CLOSED, 5.91in x 5.12in x 103.54in
Fabric Material
100% Polyester
Pole Material
Aluminum
Finish Surface Treatment
Powder Coating
Metal Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT8403A
Zoro #
G712124015
UPC #
889048711013
Country of Origin
China

Dimensions

Overall Size
OPEN,90in x 90in x 103.54in , CLOSED, 5.91in x 5.12in x 103.54in

Details

Color
Brown , White
Fabric Material
100% Polyester
Pole Material
Aluminum
Finish Surface Treatment
Powder Coating
Metal Color
Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.