Zoro Homepage

7.5 ft. Velop Wood Umbrella, Navy

  • Mfr # PAT8409C

  • Zoro # G212021517


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Metal Color
Brass
Pole Material
Wood/polyethylene Coating
Wood Type
Eucalyptus
Metal Type
Steel
Color
Navy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT8409C
Zoro #
G212021517
UPC #
195058169592
Country of Origin
China

Dimensions

Overall Size
Size Dimension

Details

Metal Color
Brass
Pole Material
Wood/polyethylene Coating
Wood Type
Eucalyptus
Metal Type
Steel
Color
Navy
Finish Surface Treatment
Natural Matte Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.