Zoro Homepage

7.5 ft. Venice Square Umbrella Navy & White

  • Mfr # PAT8410A

  • Zoro # G312124248


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Metal Type
Aluminum
Metal Color
Brown
Fabric Material
100% Polyester
Finish Surface Treatment
Powder Coating
Color
Navy , White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT8410A
Zoro #
G312124248
UPC #
889048711150
Country of Origin
China

Details

Metal Type
Aluminum
Metal Color
Brown
Fabric Material
100% Polyester
Finish Surface Treatment
Powder Coating
Color
Navy , White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.