Zoro Homepage

7.5 ft. Vienna Square Umbrella Navy & White

  • Mfr # PAT8411C

  • Zoro # G312123999


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Overall Size
OPEN,90in x 90in x 103.54in , CLOSED, 5.91in x 5.12in x 103.54in
Fabric Material
100% Polyester
Pole Material
Aluminum
Metal Color
Brown
Finish Surface Treatment
Powder Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT8411C
Zoro #
G312123999
UPC #
889048711181
Country of Origin
China

Dimensions

Overall Size
OPEN,90in x 90in x 103.54in , CLOSED, 5.91in x 5.12in x 103.54in

Details

Color
Navy , White
Fabric Material
100% Polyester
Pole Material
Aluminum
Metal Color
Brown
Finish Surface Treatment
Powder Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.