This item is Discontinued.

Safavieh 8 ft. 10 in. x 12 ft. 2 in. Large Rectangle Traditional Vintage Warm Beige Area Rug VTG113-660-9

This item is Discontinued.

Safavieh

8 ft. 10 in. x 12 ft. 2 in. Large Rectangle Traditional Vintage Warm Beige Area Rug (Discontinued)

Mfr # VTG113-660-9
Zoro # G215813997
UPC # 683726216780
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VTG113-660-9
Zoro #
G215813997
UPC #
683726216780
Country of Origin
China

Description

Safavieh's Vintage collection is inspired by timeless transitional designs crafted with the softest viscose. Using modern colors that fit in any room this rug is crafted using a Power Loomed construction with a viscose pile. Features: -Design Type - Traditional . -Rug Collection - Vintage . -Color - Warm Beige . -Rug Size - 8 ft. -10 in. x 12 ft. -2 in. -Origin - Belgium . -Shape - Large Rectangle 7'x9' - 10'x14' . -Pile Height - 0.25 in. -Material - Viscose . -Weave - Power Loomed . Care Instructions Vacuum regularly. Brushless attachment is recommended. Avoid direct and continuous exposure to sunlight. Do not pull loose ends; clip them with scissors to remove. Remove spills immediately; blot with clean cloth by pressing firmly around the spill to absorb as much as possible. For hard-to-remove stains professional rug cleaning is recommended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.