This item is Discontinued.

Safavieh 8 ft. - 3 in. x 11 ft. Large Rectangle- Traditional Heritage Black Hand Tufted Rug HG640B-9

8 ft. - 3 in. x 11 ft. Large Rectangle- Traditional Heritage Black Hand Tufted Rug (Discontinued)

  • Mfr # HG640B-9
  • Zoro # G909894110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG640B-9
Zoro #
G909894110
UPC #
683726064787
Country of Origin
China

Dimensions

Length (In.)
99 in
Width (In.)
11 ft

Details

Item
Rug
Shape
Rectangle
Material
Wool
Knitting
Tufted
Style
Traditional

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.