This item is Discontinued.

Safavieh 8 Ft. - 9 In. x 11 Ft. - 9 In. Large Rectangle- Country - Floral Chelsea Hand Hooked Rug HK55C-9

8 Ft. - 9 In. x 11 Ft. - 9 In. Large Rectangle- Country - Floral Chelsea Hand Hooked Rug (Discontinued)

  • Mfr # HK55C-9
  • Zoro # G215763346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HK55C-9
Zoro #
G215763346
UPC #
683726048558
Country of Origin
China

Description

100% pure virgin wool pile hand-hooked to a durable cotton backing.American Country and turn-of-the-century European designs.This collection is handmade in China exclusively for Safavieh.Features -Material - Wool.-Weave - Hand Hooked.-Design Type - Country &Floral.-Rug Collection - Chelsea.-Color - Ivory/Rose.-Shape - Large Rectangle 7 ft x 9 ft - 10 ft x 14 ft.-Rug Size - 8 ft-9 in.x 11 ft-9 in.-Pile Height - 0.25 in.Care Instruction Vacuum regularly.Brushless attachment is recommended.Avoid direct and continuous exposure to sunlight.Do not pull loose ends; clip them with scissors to remove.Remove spills immediately; blot with clean cloth by pressing firmly around the spill to absorb as much as possible.For hard-to-remove stains professional rug cleaning is recommended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.