
8 ft. - 9 in. x 11 ft. - 9 in. Large Rectangle- Transitional Chelsea Ivory And Blue Hand Hooked Rug (Discontinued)
- Mfr # HK359A-9
- Zoro # G410697224
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HK359A-9
Zoro #
G410697224
UPC #
683726854296
Country of Origin
China
Dimensions
Width (In.)
11.75 ft
Pile Height
0.375 in
Length (In.)
105 in
Size
9ft X12ft
Details
Weave
hand tufted / hooked
Style
Chelsea
Knitting
Hand-Hooked
Shape
Rectangle
Color
Ivory/Blue
Material
Wool
Item
Rug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.