This item is Discontinued.

Safavieh 8 ft. - 9 in. x 11 ft. - 9 in. Large Rectangle- Transitional Chelsea Light Blue Hand Hooked Rug HK11L-9

8 ft. - 9 in. x 11 ft. - 9 in. Large Rectangle- Transitional Chelsea Light Blue Hand Hooked Rug (Discontinued)

  • Mfr # HK11L-9
  • Zoro # G210697301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK11L-9
Zoro #
G210697301
UPC #
683726146100
Country of Origin
China

Dimensions

Size
9 ft X 12 ft
Pile Height
3/8 in

Details

Weave
hand tufted / hooked
Color
Light Blue
Material
Wool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.