This item is Discontinued.

Safavieh 8 ft. x 10 ft. 5 in. Summer Bohemian & Global Rectangle Power Loomed Rug - Gold & Blue SMR497D-8

8 ft. x 10 ft. 5 in. Summer Bohemian & Global Rectangle Power Loomed Rug - Gold & Blue (Discontinued)

  • Mfr # SMR497D-8
  • Zoro # G811653591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMR497D-8
Zoro #
G811653591
UPC #
195058065634
Country of Origin
Egypt

Dimensions

Size
8 ftx10 ft-5in
Thickness
0.20in

Details

Color
Gold/Blue
Pattern
summer
Material
23% Polyester, 76% Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.