This item is Discontinued.

Safavieh 8 ft. x 10 ft. 5 in. Summer Bohemian Rectangle Power Loomed Rug Blue & Red SMR408M-8

8 ft. x 10 ft. 5 in. Summer Bohemian Rectangle Power Loomed Rug Blue & Red (Discontinued)

  • Mfr # SMR408M-8
  • Zoro # G809825276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMR408M-8
Zoro #
G809825276
UPC #
195058065009
Country of Origin
Egypt

Dimensions

Thickness
0.20in
Size
8 ftx10 ft-5in

Details

Color
Blue/Red
Pattern
summer
Material
23% Polyester, 76% Polypropylene
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.