Zoro Homepage

8 ft. x 10 ft. Large Rectangle- Shag Himalayan Grey Hand Loomed Rug

  • Mfr # HIM311D-8

  • Zoro # G110718311


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Weave
hand tufted / hooked
Style
Himalaya
Width (In.)
10 ft
Shape
Rectangle
Knitting
Tufted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIM311D-8
Zoro #
G110718311
UPC #
683726806486
Country of Origin
China

Dimensions

Width (In.)
10 ft
Size
8ft X10ft
Length (In.)
96 in

Details

Weave
hand tufted / hooked
Style
Himalaya
Shape
Rectangle
Knitting
Tufted
Item
Rug
Material
Wool
Color
Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.