This item is Discontinued.

Safavieh 8 ft. x 11 ft. -2 in. Large Rectangle Indoor-Outdoor Courtyard- Green and Creme- Machine Made Rug CY6564-24-8

8 ft. x 11 ft. -2 in. Large Rectangle Indoor-Outdoor Courtyard- Green and Creme- Machine Made Rug (Discontinued)

  • Mfr # CY6564-24-8
  • Zoro # G915815802
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CY6564-24-8
Zoro #
G915815802
UPC #
683726325567
Country of Origin
China

Description

Safavieh takes classic beauty outside of the home with the launch of their Courtyard Collection. with enhanced polypropylene for extra durability these rugs are suitable for anywhere inside or outside of the house. To achieve more intricate and elaborate details in the designs Safavieh used a specially-developed sisal weave. Features -Design Type - Indoor/Outdoor -Rug Collection - Courtyard -Color - Green / Creme -Rug Size - 8 ft. x 11 ft.-2 in. -Origin - Turkey -Shape - Large Rectangle 7 ft. x 9 ft. - 10 ft. x 14 ft. -Material - Polypropylene -Weave - Machine Made -Pile Height - 0.25 in. Care Instruction Vacuum regularly. Brushless attachment is recommended. Avoid direct and continuous exposure to sunlight. Do not pull loose ends; clip them with scissors to remove. Remove spills immediately; blot with clean cloth by pressing firmly around the spill to absorb as much as possible. For hard-to-remove stains professional rug cleaning is recommended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.