This item is Discontinued.

Safavieh 8 ft. x 11 ft.-2 in. Paradise Power Loomed Large Rectangle Area Rug Seafoam & Grey PAR337-2710-8

8 ft. x 11 ft.-2 in. Paradise Power Loomed Large Rectangle Area Rug Seafoam & Grey (Discontinued)

  • Mfr # PAR337-2710-8
  • Zoro # G411528626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR337-2710-8
Zoro #
G411528626
UPC #
889048336339
Country of Origin
Belgium

Dimensions

Pile Height
0.24 in
Size
8ft X11ft-2 in

Details

Weave
power loomed
Material
75% Viscose, 18% Polyester, 7% Cotton
Color
Seafoam/Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.