This item is Discontinued.

Safavieh 8 x 10 ft. Adirondack 206F Power Loomed Rectangle Area Rug Light Grey & Aqua ADR206F-8

8 x 10 ft. Adirondack 206F Power Loomed Rectangle Area Rug Light Grey & Aqua (Discontinued)

  • Mfr # ADR206F-8
  • Zoro # G211557697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR206F-8
Zoro #
G211557697
UPC #
889048569232
Country of Origin
China

Dimensions

Pile Height
0.35 in
Size
8ft X10ft

Details

Weave
power loomed
Color
Light Grey/Aqua
Material
55% Polypropylene, 40% Jute, 5% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.