Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 x 10 ft. Adirondack Power Loomed Rectangle Area Rug Silver & Black

  • Mfr # ADR207D-8

  • Zoro # G711547563


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Color
Silver/Black
Pile Height
0.35 in
Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester
Size
8ft X10ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR207D-8
Zoro #
G711547563
UPC #
889048737747
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
8ft X10ft

Details

Color
Silver/Black
Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.