Zoro Homepage

8 x 10 ft. Adirondack Rectangle Area Rug Grey & Blue

  • Mfr # ADR112H-8

  • Zoro # G011530791


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Pile Height
0.35 in
Weave
power loomed
Color
Grey/Blue
Material
55% Polypropylene, 40% Jute, 5% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR112H-8
Zoro #
G011530791
UPC #
195058220170
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
8ft X10ft

Details

Weave
power loomed
Color
Grey/Blue
Material
55% Polypropylene, 40% Jute, 5% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.