This item is Discontinued.

Safavieh 8 x 10 ft. Berber Shag 200 Rectangle Power-Loomed Rug Gray & Cream BER213G-8

8 x 10 ft. Berber Shag 200 Rectangle Power-Loomed Rug Gray & Cream (Discontinued)

  • Mfr # BER213G-8
  • Zoro # G409744922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BER213G-8
Zoro #
G409744922
UPC #
889048665149
Country of Origin
Turkey

Dimensions

Size
8ft X10ft
Pile Height
1.18 in

Details

Weave
power loomed
Material
Polypropylene
Color
Grey/Cream

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.