This item is Discontinued.

Safavieh 8 x 10 ft. Berber Shag Power Loomed Rectangle Area Rug; Navy & Ivory BER165N-8

8 x 10 ft. Berber Shag Power Loomed Rectangle Area Rug; Navy & Ivory (Discontinued)

  • Mfr # BER165N-8
  • Zoro # G811665617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BER165N-8
Zoro #
G811665617
UPC #
195058341660
Country of Origin
Turkey

Dimensions

Pile Height
1.18 in
Thickness
1.26 in
Size
8ft X10ft

Details

Weave
power loomed
Material
Polypropylene
Color
Navy/Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.