This item is Discontinued.

Safavieh 8 x 10 ft. Blair Washable Power Loomed Rectangle Area Rug Grey & Multi Color BLR230F-8

8 x 10 ft. Blair Washable Power Loomed Rectangle Area Rug Grey & Multi Color (Discontinued)

  • Mfr # BLR230F-8
  • Zoro # G711538714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLR230F-8
Zoro #
G711538714
UPC #
195058659284
Country of Origin
Turkey

Dimensions

Size
8ft X10ft
Pile Height
0.31 in
Thickness
0.36 in

Details

Weave
power loomed
Color
Grey/Multi
Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.