Zoro Homepage

8 x 10 ft. Contemporary Eclipse 100 Power Loomed Area RugBeige

  • Mfr # ECL178B-8

  • Zoro # G509283260


product price: $1,499.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.14 in
Material
Viscose
Weave
power loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECL178B-8
Zoro #
G509283260
UPC #
889048537514
Country of Origin
Turkey

Dimensions

Thickness
0.14 in
Size
8ft X10ft

Details

Material
Viscose
Color
Beige/Brown
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.