This item is Discontinued.

Safavieh 8 x 10 ft. ContemporarySkyler Power Loom Area RugBlue & Ivory SKY186M-8

8 x 10 ft. ContemporarySkyler Power Loom Area RugBlue & Ivory (Discontinued)

  • Mfr # SKY186M-8
  • Zoro # G809287227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKY186M-8
Zoro #
G809287227
UPC #
889048480735
Country of Origin
Turkey

Dimensions

Size
8 ft x 10 ft

Details

Color
Blue/Ivory
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.