Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 x 10 ft. Craft Power Loomed Rectangle Area Rug Grey & Beige

  • Mfr # CFT874G-8

  • Zoro # G311543798


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Color
Grey/Beige
Material
Polypropylene, Polyester
Weave
power loomed
Size
8ft X10ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFT874G-8
Zoro #
G311543798
UPC #
889048724839
Country of Origin
Turkey

Dimensions

Size
8ft X10ft

Details

Color
Grey/Beige
Material
Polypropylene, Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.