Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 8 x 10 ft. Craft Power Loomed Rectangle Area Rug Grey & Gold CFT819F-8

8 x 10 ft. Craft Power Loomed Rectangle Area Rug Grey & Gold (Discontinued)

  • Mfr # CFT819F-8
  • Zoro # G811542109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFT819F-8
Zoro #
G811542109
UPC #
889048724556
Country of Origin
Turkey

Dimensions

Size
8ft X10ft
Pile Height
0.47 in

Details

Color
Grey/Gold
Weave
power loomed
Material
87% Polypropylene, 13% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.