Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 x 10 ft. Isabella Rectangle Power Loomed RugCream & Grey

  • Mfr # ISA953F-8

  • Zoro # G609828873


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Pattern
isabella
Material
Polypropylene
Pile Height
0.26in
Weave
power loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISA953F-8
Zoro #
G609828873
UPC #
889048832541
Country of Origin
Turkey

Dimensions

Size
8inX10in
Pile Height
0.26in

Details

Color
Cream/Grey
Pattern
isabella
Material
Polypropylene
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.