This item is Discontinued.

Safavieh 8 x 10 ft. Kenya Hand Knotted Large Rectangle Area RugIvory & Multi-Color KNY120A-8

8 x 10 ft. Kenya Hand Knotted Large Rectangle Area RugIvory & Multi-Color (Discontinued)

  • Mfr # KNY120A-8
  • Zoro # G209656760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNY120A-8
Zoro #
G209656760
UPC #
889048396371
Country of Origin
India

Dimensions

Size
8inX10in
Pile Height
0.40in

Details

Color
Ivory/Multi
Pattern
kenya
Material
80% Wool, 20% Cotton
Weave
hand knotted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.