This item is Discontinued.

Safavieh 8 x 10 ft. Large Rectangle Beige California Shag Rug SG151-1313-8

8 x 10 ft. Large Rectangle Beige California Shag Rug (Discontinued)

  • Mfr # SG151-1313-8
  • Zoro # G609748652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG151-1313-8
Zoro #
G609748652
UPC #
683726977001
Country of Origin
China

Dimensions

Length (In.)
96 in
Width (In.)
10 ft

Details

Color
Beige
Style
Casual
Pattern
Shag
Material
Polypropylene
Shape
Rectangle
Item
Rug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.