This item is Discontinued.

Safavieh 8 x 10 ft. Large Rectangle Black California Shag Rug SG151-9090-8

8 x 10 ft. Large Rectangle Black California Shag Rug (Discontinued)

  • Mfr # SG151-9090-8
  • Zoro # G510719086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG151-9090-8
Zoro #
G510719086
UPC #
683726977063
Country of Origin
China

Dimensions

Pile Height
1in
Length (In.)
96in
Width (In.)
10 ft

Details

Item
Rug
Color
Black
Shape
Rectangle
Pattern
Shag
Material
Polypropylene
Style
Casual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.