Zoro Homepage

8 X 10 Ft. Large Rectangle Braided- Multi Hand Made Rug

  • Mfr # BRD165A-8

  • Zoro # G610613192


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Weave
hand knotted
Color
Multi
Length (In.)
96 in
Width (In.)
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRD165A-8
Zoro #
G610613192
UPC #
683726802341
Country of Origin
China

Dimensions

Length (In.)
96 in
Width (In.)
10 ft
Size
8ft X10ft

Details

Shape
Rectangle
Weave
hand knotted
Color
Multi
Item
Rug
Material
Cotton
Style
Country
Pattern
Braided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.